M12 FUEL 3/8" Bandfile Contact Wheel Replacement
Mfr # 49-16-2483
Zoro # G910440993
product price: $22.49
/eaKey Features
Overall Width
3/8 in
Includes
(1) 3/8 in Contact Wheel, (1) Shoulder Bolt
Number of Pieces
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2483
Zoro #
G910440993
UPC #
045242835447
Country of Origin
China
Dimensions
Overall Width
3/8 in
Details
Item
Bandfile Contact Wheel Replacement
Includes
(1) 3/8 in Contact Wheel, (1) Shoulder Bolt
Number of Pieces
2
Description
Bandfile Contact Wheel Replacement, Product Type Contact Wheel Replacement, Compatible Manufacturer Model Number 2483-20, Compatible Grainger Part Number 809NV3, Includes (1) 3/8 in Contact Wheel, (1) Shoulder Bolt, Material Rubber, Number of Pieces 2, Overall Length 1/2 in, Overall Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.