M12 FUEL 3/8" Digital Torque Wrench w/ ONE-KEY + M12 Compact Battery 2-Pack

  • Mfr # 2465-20, 48-11-2411

  • Zoro # G300719661


product price:  $1,024.50
/ea
Free Shipping & Returns

Key Features

Built-In Light
Yes
Power Source
Cordless
Handle Type
In-Line
Vibration Level
Not Specified
Series
M12 FUEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2465-20, 48-11-2411
Zoro #
G300719661
UPC #
-
Country of Origin
Multiple

Details

Item
Torque Wrench
Built-In Light
Yes
Power Source
Cordless
Handle Type
In-Line
Vibration Level
Not Specified
Series
M12 FUEL
Charger Included
No
Brushless Motor
Yes
Standards
UL Listed
Lock-Off Switch
No
Wireless Tool Tracking
Yes
Retainer Type
Pin Detent
Case Included
Yes
Clutch Style
Ratchet
Reaction Bar
No
Tool Style
Full-Size
Housing Material
Metal, Plastic, Rubber
Number of Speed Settings
Continuous
Handle Material
Plastic, Rubber
Motor Type
Brushless
Includes Lock-Off Switch
No Lock-Off Switch
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Included

Description

Torque Wrench, Power Source Cordless, Brushless Motor Yes, Retainer Type Pin Detent, Extended Anvil Length Not Applicable, Charger Included No, Case Included Yes, Handle Type In-Line, Handle Material Plastic, Rubber, Housing Material Metal, Plastic, Rubber, Tool Style Full-Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.