Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 3/8" High Speed Ratchet

  • Mfr # 2567-20

  • Zoro # G501866300


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
420 in-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2567-20
Zoro #
G501866300
UPC #
045242593118
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
10 5/8 in
Head Width
1 1/2 in
Head Height
3/4 in
Anvil Size
3/8"
Head Length
3/4 in

Details

Voltage
12 V DC
Max. Torque
420 in-lb
Includes
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Free Speed
450 RPM
Fastening Torque
35 ft-lb
Brushless Motor
Yes
Handle Type
In-Line
Green Environmental Attribute
Product is Rechargeable
Retainer Type
Ball Detent
Case Included
No
Tool Weight
2.1 lb
Charger Included
No
Features
On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus(TM) Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Standards
UL Listed
Wireless Tool Tracking
No
Battery Series
M12(TM) REDLITHIUM(TM)
Shop By
New Products
Battery Composition
Lithium-Ion (Li-ion)
Maximum RPM
450
Includes Case
Case Not Included
No Load Speed
450 RPM
Motor Type
Brushless
Torque - Maximum
35 ft-lb
Battery Platform
M12(TM)
Battery Chemistry
Li-Ion
Tool Series
M12 FUEL(TM)
Number of Chargers Included
0
Drive Shape
Square

Description

The MILWAUKEE M12 FUEL 3/8 in. High Speed Ratchet is part of the latest addition to Milwaukee's best-in-class lineup of ratchets. This cordless ratchet provides the fastest speed while installing and removing fasteners. The most compact head size in its class offers more access in tight spaces. A steel yoke housing and POWERSTATE Brushless Motor deliver the superior durability expected from Milwaukee. The M12 FUEL High Speed Ratchets are an ideal addition to any technician tool chest, allowing professionals to be more productive than any other battery-powered ratchet.


  • Delivers up to 450 RPM for best-in-class productivity
  • Up to 35 ft-lbs. of max torque
  • 0.75" head profile allows for best-in-class access in tight spaces
  • Steel yoke housing for greater durability
  • Ratchet can be used manually without engaging the motor
  • LED light to illuminate work areas
  • On-board battery fuel gauge displays remaining run time
  • Extended paddle switch for multiple grip options
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • POWERSTATETM Brushless Motor provides more power, more run-time, and longer life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.