Zoro Homepage

M12 FUEL 3/8" HIGH SPEED RATCHET KIT

  • Mfr # ML2567-22

  • Zoro # G202432576


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Max. Torque
420 ft-lb
Includes
(1) Soft Carrying Case; (1) 3/8" High Speed Ratchet; (2) Battery
Power Source
Battery
Free Speed
450 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2567-22
Zoro #
G202432576
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
11.1 in
Width
1.54 in
Height
3/4 in

Details

Voltage
12V
Max. Torque
420 ft-lb
Includes
(1) Soft Carrying Case; (1) 3/8" High Speed Ratchet; (2) Battery
Power Source
Battery
Free Speed
450 RPM
Fastening Torque
35 ft-lb
Brushless Motor
Yes
Battery Included
Yes
Cordless Tool Battery Type
Lithium Ion
Features
Steel yoke housing for greater durability; LED light to illuminate work areas; On-board battery fuel gauge displays remaining run time; Extended paddle switch for multiple grip options; Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
Anvil Type
Ball Detent
Wrench Type
Extended Reach
Head Profile
3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.