M12 FUEL 3/8" Impact Wrench + Battery2PK

  • Mfr # 2562-20, 48-11-2412

  • Zoro # G416209797


product price: $392.78
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2562-20, 48-11-2412
Zoro #
G416209797
UPC #
045242804498
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
4 13/16 in

Details

Voltage
12 V DC
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
400 ft-lb
Includes
(2) Batteries
Drive Type
Standard
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Breakaway Torque
550 ft-lb
Clutch Style
Impact
Standards
UL Listed
Shop By
Hot Buys
Battery Series
M12(TM) REDLITHIUM(TM)
Drive Shape
Square
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Number of Chargers Included
0
Torque - Maximum
6,600 ft-lb
Handle Material
Rubber Overmold
Throttle Type
Trigger
Includes Case
Case Not Included
7 Combo Product Type
Impact Wrench and Battery Kit
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Speed Control
Variable
7 Combo Manufacturing Model Number
2562-20, 48-11-2412
Anvil Style
Standard
Tool Series
M12 FUEL(TM)
Battery Manufacturing Model Number
48-11-2412
No Load Speed
3,000 RPM
Green Environmental Attribute
Product is Rechargeable

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Clutch Style Impact, Includes (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.