M12 FUEL 3/8" Impact Wrench+Battery 2PK

  • Mfr # 2564-20, 48-11-2412

  • Zoro # G516209772


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-20, 48-11-2412
Zoro #
G516209772
UPC #
045242559015
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
14 1/8 in
Head Width
2 1/4 in

Details

Voltage
12 V DC
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
220 ft-lb
Impact Rated
Impact Rated
Features
Auto Shut-Off
Breakaway Torque
220 ft-lb
Handle Type
Right Angle
Includes
(2) Batteries
Drive Type
Standard
Clutch Style
Impact
Wireless Tool Tracking
No
Standards
UL Listed
Retainer Type
Friction Ring
Shop By
Hot Buys
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2412
No Load Speed
3,000 RPM
7 Combo Product Type
Impact Wrench and Battery Kit
Built-In Light Type
Individual Light(s)
Anvil Style
Standard
7 Combo Manufacturing Model Number
2564-20, 48-11-2412
Torque - Maximum
220 ft-lb
Includes Case
Case Not Included
Speed Control
Variable
Tool Series
M12 FUEL(TM)
Handle Material
Rubber Overmold
Battery Platform
M12(TM)
Battery Chemistry
Li-Ion
Battery Series
M12(TM) REDLITHIUM(TM)
Throttle Type
Trigger
Number of Chargers Included
0
Drive Shape
Square
Green Environmental Attribute
Product is Rechargeable

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Right Angle, Battery Capacity (2) 3.0 Ah, Clutch Style Impact, Features Auto Shut-Off, Includes (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.