Zoro Homepage

M12 FUEL 3/8 in. High Speed Ratchet Kit

  • Mfr # 2567-22

  • Zoro # G901866306


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
35 ft-lbs.
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2567-22
Zoro #
G901866306
UPC #
045242593132
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
10 5/8 in
Head Width
1 1/2 in
Head Height
3/4 in
Anvil Size
3/8"
Head Length
3/4 in

Description

M12 FUEL 3/8" High Speed Ratchet Kit is part of the latest addition to best-in-class lineup of ratchets. This MILWAUKEE cordless ratchet kit features the fastest speed while installing and removing fasteners. The most compact head size in its class gives you more access in tight spaces. A steel yoke housing and POWERSTATE Brushless Motor deliver the superior durability that you expect from Milwaukee. The M12 FUEL High Speed Ratchets are an ideal addition to any technician tool chest, allowing you to be more productive than any other battery-powered ratchet.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.