Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 3/8" Ratchet 2 Battery Kit

  • Mfr # 2557-22

  • Zoro # G1919543


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
55 ft.-lb.
Battery Capacity
(2) 2.0 Ah
Includes
(2) 2.0Ah Batteries + Soft Case Bundle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2557-22
Zoro #
G1919543
UPC #
045242004386
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
10 7/8 in
Head Width
1 5/8 in
Head Height
1 5/8 in
Anvil Size
3/8"
Head Length
1 5/8 in

Details

Voltage
12 V DC
Max. Torque
55 ft.-lb.
Battery Capacity
(2) 2.0 Ah
Includes
(2) 2.0Ah Batteries + Soft Case Bundle
Number of Batteries Included
2
Power Source
Cordless
Free Speed
200 RPM
Fastening Torque
55 ft-lb
Brushless Motor
Yes
Features
Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
Tool Weight
2.4 lb
Corded/Banded
Cordless
Clutch Style
Ratchet
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Battery Included
(2) 2.0Ah Batteries + Soft Case Bundle
Cordless Tool Battery Type
Li-Ion
Series
M12 FUEL(TM)
Standards
UL Listed
Charger Model
2XKZ7
Side to Center
1 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Wireless Tool Tracking
No
Retainer Type
Ball Detent
Charger Included
Yes
Battery Model No.
48-11-2420
Case Included
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
No Load Speed
200 RPM
Tool Series
M12 FUEL(TM)
Includes Case
Case Included
Torque - Maximum
55 ft-lb
Battery Manufacturing Model Number
48-11-2420
Drive Shape
Square
Charger Manufacturing Model Number
48-59-2401
Battery Platform
M12(TM)
Number of Chargers Included
1
Motor Type
Brushless

Description

MILWAUKEE M12 FUEL 3/8" Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. This cordless ratchet kit includes 2 REDLITHIUM batteries, an M12 battery charger and carrying case. This Milwaukee ratchet delivers up to 55ft-lbs of max torque and 200rpm's making it the ideal fastening solution for automotive mechanics, repair technicians and maintenance workers who demand maximum performance and convenient portability. The M12 battery powered ratchet has a low profile head and cordless design which allows you more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this rechargeable ratchet can withstand daily jobsite wear and tear for years of reliable use. Milwaukee’s cordless ratchet has eliminated the constant maintenance of pneumatic ratchets and the nuisance of an air hose in the shop. The M12 FUEL Ratchet delivers the maximum portability and productivity for the professional user.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.