Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 FUEL 3/8 in. Ratchet w/ (1) Battery Kit 2557-21

M12 FUEL 3/8 in. Ratchet w/ (1) Battery Kit (Discontinued)

  • Mfr # 2557-21
  • Zoro # G203161062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2557-21
Zoro #
G203161062
UPC #
45242508853
Country of Origin
Unknown

Dimensions

Length
11.84 in
Drive Size
3/8 in

Details

Voltage
12V
Cordless Tool Battery Type
Lithium-Ion
Includes
(1) Ratchet, (1) Battery, (1) Battery Charger, (1) 3/8" to 1/4" Adapter, (1) 3/8" Rubber Boot, (1) Tool Bag
Corded/Cordless
Cordless
Included Charger
Yes
Tool Weight
2.43 lb.
Charger Input Voltage
120V
Number of Batteries
1
Standards
UL Listed
Maximum Torque (in-lbs)
55
Power Source
Electric - Cordless
Maximum RPM
200

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.