This item is Discontinued.

Milwaukee Tool M12 FUEL 3/8" Ratchet 2 Battery Kit + M12 HIGH OUTPUT XC5.0 Battery Pack 2557-22, 48-11-2450

M12 FUEL 3/8" Ratchet 2 Battery Kit + M12 HIGH OUTPUT XC5.0 Battery Pack (Discontinued)

  • Mfr # 2557-22, 48-11-2450
  • Zoro # G412926353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2557-22, 48-11-2450
Zoro #
G412926353
UPC #
045242004386
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
10 7/8 in
Head Width
1 5/8 in
Head Height
1 5/8 in
Head Length
1 5/8 in

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah, 5.0 Ah
Includes
(3) Batteries, Case, Charger
Number of Batteries Included
3
Power Source
Cordless
Free Speed
200 RPM
Fastening Torque
55 ft-lb
Brushless Motor
Yes
Charger Included
Yes
Features
Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
Handle Type
Pistol Grip
Retainer Type
Ball Detent
Case Included
Yes
Item
Ratchet Kit
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool; (3) Batteries; (1) Charger
Tool Weight
2.4 lb
Battery Model No.
(2) 38D763; 794JN6
Wireless Tool Tracking
No
Side to Center
1 in
Charger Model
2XKZ7
Battery Series
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Includes Battery
Battery Included
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-2401
Includes Case
Case Included
Drive Shape
Square
No Load Speed
200 RPM

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in, Side to Center 1 in, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 3, Battery Capacity (2) 2.0 Ah, 5.0 Ah, Battery Model No. (2) 38D763; 794JN6, Battery Series M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.