M12 FUEL 3/8" Ratchet + HO XC5.0 Battery

  • Mfr # 2569-20, 48-11-2450

  • Zoro # G015890860


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2569-20, 48-11-2450
Zoro #
G015890860
UPC #
045242772018
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
13 1/2 in
Head Width
1 3/16 in

Details

Voltage
12 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
35 ft-lb
Tool Weight
1.95 lb
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Standards
UL Listed
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Handle Type
In-Line
Number of Chargers Included
0
Battery Manufacturing Model Number
48-11-2450
Torque - Maximum
35 ft-lb
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Series
M12 FUEL(TM)
No Load Speed
450 RPM
Side to Center
3/8 in
Battery Platform
M12(TM)
Motor Type
Brushless
Drive Shape
Square

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 3/8 in, Side to Center 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 13 1/2 in, Wireless Tool Tracking No, Tool Weight 1.95 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.