M12 FUEL 3/8" Ratchet Kit + M12 Ratchet

  • Mfr # 2567-22, 2457-20

  • Zoro # G015562392


product price: $490.48
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, (1) Charger
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2567-22, 2457-20
Zoro #
G015562392
UPC #
045242593132
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
10 5/8 in
Head Width
1 1/2 in
Head Length
3/4 in

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, (1) Charger
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
35 ft-lb
Handle Type
In-Line
Wireless Tool Tracking
No
Retainer Type
Ball Detent
Tool Weight
2.1 lb
Features
On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger
Standards
UL Listed
Torque - Maximum
35 ft-lb
Tool Series
M12 FUEL(TM)
Battery Series
M12(TM) REDLITHIUM(TM)
Charger Manufacturing Model Number
48-59-2401
Number of Chargers Included
1
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2420
Drive Shape
Square
Battery Platform
M12(TM)
Battery Chemistry
Li-Ion
Includes Case
Case Included
No Load Speed
450 RPM

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 3/8 in, Head Width 1 1/2 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 10 5/8 in, Wireless Tool Tracking No, Tool Weight 2.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.