M12 FUEL 3/8" X 13" Bandfile + M12 HIGH OUTPUT CP2.5 Battery

  • Mfr # 2483-20, 48-11-2425

  • Zoro # G512846100


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Arm Rotation
360 Degrees
Belt Orientation
Horizontal
Tool Weight
2 lb
Number of Chargers Included
0
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2483-20, 48-11-2425
Zoro #
G512846100
UPC #
045242636488
Country of Origin
China

Dimensions

Tool Height
2 in
Tool Width
5 in
Belt Width
3/8 in
Belt Length
13 in
Tool Length
9 in

Details

Item
Cordless Band File Kit
Arm Rotation
360 Degrees
Belt Orientation
Horizontal
Tool Weight
2 lb
Number of Chargers Included
0
Number of Batteries Included
1
Includes
(2) 60 Grit 3/8" x 13" Sanding Belts, Battery
Battery Platform
M12(TM) REDLITHIUM(TM)
Tool Series
M12 FUEL(TM)
Motor Type
Brushless
Series
M12 FUEL(TM)
Maximum Motor Speed
3,600 RPM
Number of Speeds
2
Minimum Motor Speed
1,800 RPM
Battery Model Number
794JN5
Bare Tool/Battery Included
Battery Included
Arm Type
Pivoting
Handle Material
Rubber Grip
Included Charger
No
Cordless Tool Kit Contents
(1) Battery, Bare Tool
Belt Speed
3,600 SFPM
Power Source
Cordless

Description

Cordless Band File Kit, Product Type Band File, Belt Width 3/8 in, Belt Length 13 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 3,600 SFPM, Power Source Cordless, Voltage 12 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform M12(TM) REDLITHIUM(TM), Battery Capacity 2.5 Ah, Number of Speeds 2, Motor Type Brushless, Battery Model Number 794JN5, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.