
M12 FUEL 5/8 in SDS Plus Rotary Hammer
Mfr # 2508-20
Zoro # G214739656
product price: $249.00
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Impact Energy
0.89 ft-lb
Blows per Minute
4,414 bpm
Modes of Operation
Hammer Only
Anti-Kickback Clutch
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2508-20
Zoro #
G214739656
UPC #
045242836086
Country of Origin
China
Details
Item
Cordless Rotary Hammer
Voltage
12V
Impact Energy
0.89 ft-lb
Blows per Minute
4,414 bpm
Modes of Operation
Hammer Only
Anti-Kickback Clutch
No
Cordless Tool Kit Contents
(1) Bare Tool
Battery Capacity
4.0 Ah
Series
M12 FUEL(TM)
Brushless Motor
Yes
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/8 in
Chuck Style
SDS-Plus
Core Bit Capacity in Concrete
5/8 in
Maximum Blows per Minute
4,400 bpm
Description
Cordless Rotary Hammer, Voltage 12V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/8 in, Core Bit Capacity in Concrete 5/8 in, Blows per Minute 4,414 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity Not Applicable, Impact Energy 0.89 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.