Zoro Homepage

M12 FUEL 5/8 in SDS Plus Rotary Hammer Kit

  • Mfr # 2508-21XC

  • Zoro # G014739658


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Impact Energy
0.89 ft-lb
Blows per Minute
4,414 bpm
Chuck Style
SDS-Plus
Core Bit Capacity in Concrete
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2508-21XC
Zoro #
G014739658
UPC #
045242234899
Country of Origin
China

Details

Item
Cordless Rotary Hammer Kit
Voltage
12V
Impact Energy
0.89 ft-lb
Blows per Minute
4,414 bpm
Chuck Style
SDS-Plus
Core Bit Capacity in Concrete
5/8 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Brushless Motor
Yes
Battery Capacity
4.0 Ah
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/8 in
Series
M12 FUEL(TM)
Anti-Kickback Clutch
No
Modes of Operation
Hammer Only
Maximum Blows per Minute
4,400 bpm

Description

Cordless Rotary Hammer Kit, Voltage 12V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/8 in, Core Bit Capacity in Concrete 5/8 in, Blows per Minute 4,414 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 4.0 Ah, Core Bit Capacity Not Applicable, Impact Energy 0.89 ft-lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.