M12 FUEL Band Saw Kit + M12 Flood Light
- Mfr # 2529-21XC, 2367-20
- Zoro # G822963474
product price:Â
$
674.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stroke Rate - Maximum
570
Number of Batteries Included
1
Battery Series
M12(TM) REDLITHIUM(TM)
Power Source
Cordless
Tool Series
M12 FUEL(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2529-21XC, 2367-20
- Zoro #
- G822963474
- UPC #
- 045242579372
- Country of Origin
- China
Dimensions
- Stroke Length
- 2 1/2 in
Details
- Item
- Reciprocating Saw Kit
- Stroke Rate - Maximum
- 570
- Number of Batteries Included
- 1
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Power Source
- Cordless
- Tool Series
- M12 FUEL(TM)
- Handle Type
- D-Handle
- Motor Type
- Brushless
- Battery Platform
- M12(TM)
- Battery Chemistry
- Li-Ion
- 7 Combo Product Type
- Flood Light
- Number of Chargers Included
- 1
- Voltage
- 12V DC
- Battery Capacity
- 4.0 Ah
Description
Reciprocating Saw Kit, Cordless, Tool Style Not Applicable, Stroke Length 2 1/2 in, Stroke Type Straight, Voltage 12 V DC, Battery Series M12(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 4.0 Ah, Handle Type D-Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.