M12 FUEL Band Saw Kit + M12 Grease Gun

  • Mfr # 2529-21XC, 2446-20

  • Zoro # G716129733


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Voltage
12 V DC
Battery Capacity
(1) 4.0 Ah
Battery Manufacturing Model Number
48-11-2440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2529-21XC, 2446-20
Zoro #
G716129733
UPC #
045242579372
Country of Origin
Multiple

Dimensions

Portable Band Saw - Blade Length
30 9/16 in

Details

Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Item
Tool Combination Kit
Voltage
12 V DC
Battery Capacity
(1) 4.0 Ah
Battery Manufacturing Model Number
48-11-2440
Other Tools and Accessories Included
Grease Gun
Includes Case
Case Included
Portable Band Saw - Manufacturing Model Number
2529-21XC
All Product Types Included
Portable Band Saw, Grease Gun
Charger Manufacturing Model Number
48-59-2401
Grease Gun - Manufacturing Model Number
2446-20
Portable Band Saw - Cut Capacity
2 1/2 in
Includes Battery
Battery Included
Motor Type
Brushless
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Power Source
Cordless
Tool Series
M12 FUEL(TM), M12(TM)

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4.0 Ah, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.