M12 FUEL Band Saw + M12 HO XC5.0 Battery

  • Mfr # 2529-20, 48-11-2450

  • Zoro # G715890887


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Length
30 9/16 in
Tool Weight
6.9 lb
Includes
30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2529-20, 48-11-2450
Zoro #
G715890887
UPC #
045242579365
Country of Origin
China

Dimensions

Blade Length
30 9/16 in
Cutting Diameter - Maximum
2 1/2 in
Cutting Width - Maximum
2 1/2 in
Cutting Length - Maximum
2 1/2 in

Details

Voltage
12 V DC
Item
Band Saw Kit
Tool Weight
6.9 lb
Includes
30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade
Battery Capacity
(1) 5.0 Ah
Handle Type
D-Handle
Standards
UL Listed
Includes Dual Trigger
Dual Trigger Not Included
Motor Type
Brushless
Cutting Speed - Minimum
0 SFPM
Power Source
Cordless
Tool Series
M12 FUEL(TM)
Number of Chargers Included
0
Number of Batteries Included
1
Battery Platform
M12(TM)
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2450
Battery Chemistry
Li-Ion
Cutting Speed - Maximum
570 SFPM
Battery Series
M12(TM) REDLITHIUM(TM)
Number of Speed Settings
Continuous
Speed Control
Variable

Description

Band Saw Kit, Voltage 12 V DC, Blade Length 30 9/16 in, Number of Speed Settings Continuous, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Handle Type D-Handle, Tool Weight 6.9 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.