Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL BANDSAW + 3.0 2PK BATTERY

  • Mfr # 2529-20, 48-11-2412

  • Zoro # G016153766


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
6.9 lb
Battery Capacity
(2) 3.0 Ah
Standards
UL Listed
Includes
30 9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2529-20, 48-11-2412
Zoro #
G016153766
UPC #
045242579365
Country of Origin
Multiple

Dimensions

Blade Length
30 9/16 in
Cutting Length - Maximum
2 1/2 in
Cutting Width - Maximum
2 1/2 in
Cutting Diameter - Maximum
2 1/2 in

Details

Item
Band Saw Kit
Tool Weight
6.9 lb
Battery Capacity
(2) 3.0 Ah
Standards
UL Listed
Includes
30 9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade
Green Environmental Attribute
Product is Rechargeable
Handle Type
D-Handle
Voltage
12 V DC
Tool Series
M12 FUEL(TM)
Number of Chargers Included
0
Number of Batteries Included
2
Power Source
Cordless
Number of Speed Settings
Continuous
Includes Battery
Battery Included
Cutting Speed - Minimum
0 SFPM
Motor Type
Brushless
Cutting Speed - Maximum
570 SFPM
Includes Dual Trigger
Dual Trigger Not Included
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2402
Battery Platform
M12(TM)
Battery Series
M12(TM) REDLITHIUM(TM)
Speed Control
Variable

Description

Band Saw Kit, Voltage 12 V DC, Blade Length 30 9/16 in, Number of Speed Settings Continuous, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Handle Type D-Handle, Tool Weight 6.9 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.