M12 FUEL Box Ratchet Kit+ M12 Grease Gun
Mfr # 3050-21, 2446-20
Zoro # G216129622
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Number of Tools
2
Battery Capacity
(1) 2.5 Ah
Voltage
12 V DC
Green Environmental Attribute
Product is Rechargeable
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3050-21, 2446-20
Zoro #
G216129622
UPC #
045242850617
Country of Origin
Multiple
Dimensions
Cordless Ratchet - Drive Size
1/4 in, 3/8 in
Details
Number of Tools
2
Battery Capacity
(1) 2.5 Ah
Item
Tool Combination Kit
Voltage
12 V DC
Green Environmental Attribute
Product is Rechargeable
Power Source
Cordless
Includes Case
Case Not Included
Other Tools and Accessories Included
Box Ratchet, Grease Gun
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-2401
Grease Gun - Manufacturing Model Number
2446-20
Battery Platform
M12(TM)
Includes Battery
Battery Included
Cordless Ratchet - Manufacturing Model Number
3050-21
Number of Batteries Included
1
All Product Types Included
Grease Gun, Ratchet
Battery Manufacturing Model Number
48-11-2425
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Tool Series
M12 FUEL(TM)
Description
Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.5 Ah, Number of Batteries Included 1, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.