M12 FUEL Box Ratchet Kit + M12 Ratchet

  • Mfr # 3050-21, 2457-20

  • Zoro # G015482195


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in, 3/8 in, 1/2 in
Battery Capacity
(1) 2.5 Ah
Includes
(1) Battery, (1) Charger
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050-21, 2457-20
Zoro #
G015482195
UPC #
045242850617
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Overall Length
15 3/16 in
Head Width
1 3/16 in
Head Length
1 9/16 in

Details

Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah
Includes
(1) Battery, (1) Charger
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
60 ft-lb
Handle Type
In-Line
Tool Weight
2.25 lb
Features
Can be Used Manually Without Engaging the Tool's Motor, Dual LED Lights to Illuminate Work Area, Extended Paddle Switch for Multiple Grip Positions, Extended Reach Neck for Ultimate Access and Reduce Knuckle Busting, On-Board Battery Fuel Gauge Displays Remaining Run Time, Sockets Can be Inserted Into Both Sides of the tool to Eliminate the Trigger from Impeding Access, Ultimate Versatility, Ultimate Versatility to Get More Jobs Done with One tool, Unrivaled Access, Unrivaled Access with Insider(TM) Box Ratchet Sockets
Wireless Tool Tracking
No
Standards
UL Listed
Retainer Type
Ball Detent
Torque - Maximum
60 ft-lb
Charger Manufacturing Model Number
48-59-2401
Battery Manufacturing Model Number
48-11-2425
Battery Platform
M12(TM)
Side to Center
9/16 in
Includes Case
Case Included
Tool Series
M12 FUEL(TM)
No Load Speed
350 RPM
Number of Chargers Included
1
Motor Type
Brushless
Battery Series
M12(TM) REDLITHIUM(TM)
Drive Shape
Hex
Battery Chemistry
Li-Ion

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 60 ft-lb, Drive Size 1/4 in, 3/8 in, 1/2 in, Side to Center 9/16 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 15 3/16 in, Wireless Tool Tracking No, Tool Weight 2.25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.