M12 FUEL Circ Saw + M12 HO XC5.0 Battery

  • Mfr # 2521-20, 48-11-2450

  • Zoro # G415235346


original price:  $318.57 , new price: $307.99 , 3 percent off
new price:  $307.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Dia.
5 3/8 in
Includes
(1) Blade, (1) Blade Wrench
Features
Adjustable Storage Hook, Brushless Motor, LED Light, REDLINK PLUS(TM) Overload Protection
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2521-20, 48-11-2450
Zoro #
G415235346
UPC #
045242785667
Country of Origin
China

Dimensions

Blade Dia.
5 3/8 in
Max. Cutting Depth @ 0 Deg.
1 7/8 in
Max. Cutting Depth @ 45 Deg.
1 3/10 in
Adjustable Cutting Depth
Cutting Depth Not Adjustable
Overall Length
10 7/8 in
Tool Length
10 7/8 in
Blade Diameter
5 3/8 in
Cutting Depth at 0 Degrees - Maximum
1 7/8 in
Cutting Depth at 45 Degrees - Maximum
1 3/10 in

Details

Item
Circular Saw
Voltage
12 V DC
Includes
(1) Blade, (1) Blade Wrench
Features
Adjustable Storage Hook, Brushless Motor, LED Light, REDLINK PLUS(TM) Overload Protection
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees
Tool Weight
4.54 lb
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Standards
UL Listed
Speed Control
Single
Drive Type
Sidewinder Geared
Cordless Tool Battery Type
Li-Ion
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Wireless Tool Tracking
No
Number of Batteries Included
1
Variable Speed
No
Battery Model No.
794JN6
Charger Included
No
Battery Capacity
5 Ah
Brushless Motor
Yes
Shoe Material
Aluminum
Max. Blade Speed
3,850 RPM
Case Included
No
Blade Speed - Maximum
3,850 RPM
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Motor Type
Brushless
Bevel Angle - Maximum
50 Degrees
For Workpiece Material
General Purpose

Description

Circular Saw, Power Source Cordless, Primary Saw Application Wood, Blade Dia. 5 3/8 in, Max. Blade Speed 3,850 RPM, Blade Side Left, Drive Type Sidewinder Geared, Shoe Material Aluminum, Adjustable Cutting Depth Cutting Depth Not Adjustable, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops Not Applicable, Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 1 3/10 in, Variable Speed No, Tool Length 10 7/8 in, Tool Weight 4.54 lb, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.