M12 FUEL Circular Saw Kit+M12 Grease Gun
Mfr # 2521-21HO, 2446-20
Zoro # G016129518
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(1) 5.0 Ah
Voltage
12 V DC
Other Tools and Accessories Included
Grease Gun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2521-21HO, 2446-20
Zoro #
G016129518
UPC #
045242785674
Country of Origin
Multiple
Dimensions
Circular Saw - Blade Diameter
5 3/8 in
Details
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(1) 5.0 Ah
Item
Tool Combination Kit
Voltage
12 V DC
Other Tools and Accessories Included
Grease Gun
Motor Type
Brushless
Includes Battery
Battery Included
Circular Saw - Manufacturing Model Number
2521-21HO
Grease Gun - Manufacturing Model Number
2446-20
Battery Chemistry
Li-Ion
Number of Batteries Included
1
All Product Types Included
Circular Saw, Grease Gun
Battery Manufacturing Model Number
48-11-2450
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-2401
Power Source
Cordless
Tool Series
M12 FUEL(TM), M12(TM)
Description
Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 5.0 Ah, Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.