Shop MILWAUKEE TOOL
See all product information
Create Account
M12 FUEL Combo Kit + M12 3/8" Ratchet
- Mfr # 3424-23, 2457-20
- Zoro # G522964542
product price:Â
$
1,076.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
12 V DC
Tool Series
M12(TM)
Number of Tools
4
All Product Types Included
Drill/Driver, Impact Wrench, Ratchet
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3424-23, 2457-20
- Zoro #
- G522964542
- UPC #
- 045242390298
- Country of Origin
- Multiple
Details
- Voltage
- 12 V DC
- Tool Series
- M12(TM)
- Number of Tools
- 4
- All Product Types Included
- Drill/Driver, Impact Wrench, Ratchet
- Item
- Tool Combination Kit
- Number of Batteries Included
- 2
- Battery Platform
- M12(TM)
Description
Tool Combination Kit, Voltage 12 V DC, Number of Tools 4, Number of Batteries Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.