Zoro Homepage

M12 FUEL Combo Kit + M12 Grease Gun

  • Mfr # 3424-23, 2446-20

  • Zoro # G316521111


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.5 Ah, 5.0 Ah
Voltage
12 V
Number of Tools
4
Cordless Ratchet - Manufacturing Model Number
2567-20
All Product Types Included
Drill/Driver, Grease Gun, Impact Wrench, Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3424-23, 2446-20
Zoro #
G316521111
UPC #
045242390298
Country of Origin
Multiple

Dimensions

Power Drill - Chuck Size
1/2 in
Cordless Ratchet - Drive Size
3/8 in
Impact Wrench - Drive Size
3/8 in

Details

Item
M12 FUEL Combo Kit and Grease Gun
Battery Capacity
2.5 Ah, 5.0 Ah
Voltage
12 V
Number of Tools
4
Cordless Ratchet - Manufacturing Model Number
2567-20
All Product Types Included
Drill/Driver, Grease Gun, Impact Wrench, Ratchet
Power Source
Cordless
Battery Platform
M12(TM)
Number of Chargers Included
1
Motor Type
Brushless
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Impact Wrench - Manufacturing Model Number
2562-20
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Power Drill - Manufacturing Model Number
3403-20
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Impact Wrench - Fastening Torque
400 ft-lb
Charger Manufacturing Model Number
48-59-2401
Grease Gun - Manufacturing Model Number
2446-20
Tool Series
M12(TM)
Includes Case
Case Included

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.