Zoro Homepage

M12 FUEL Combo Kit + M12 Inflator

  • Mfr # 3424-23, 2475-20

  • Zoro # G016521114


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.5 Ah, 5.0 Ah
Number of Tools
4
Voltage
12 V
Power Drill - Chuck Size
1/2 in
Other Tool and Accessory Manufacturing Model Number
2475-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3424-23, 2475-20
Zoro #
G016521114
UPC #
045242390298
Country of Origin
Multiple

Dimensions

Power Drill - Chuck Size
1/2 in
Impact Wrench - Drive Size
3/8 in
Cordless Ratchet - Drive Size
3/8 in

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.