Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL Combo Kit + M12 XC5.0 Battery

  • Mfr # 3424-23, 48-11-2450

  • Zoro # G716521117


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Number of Tools
3
Voltage
12 V
Battery Capacity
(2) 5.0 Ah, 2.5 Ah
Includes Battery
Battery Included
Number of Batteries Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3424-23, 48-11-2450
Zoro #
G716521117
UPC #
045242390298
Country of Origin
Multiple

Dimensions

Cordless Ratchet - Drive Size
3/8 in
Power Drill - Chuck Size
1/2 in
Impact Wrench - Drive Size
3/8 in

Details

Number of Tools
3
Voltage
12 V
Item
M12 FUEL Combo Kit and Battery
Battery Capacity
(2) 5.0 Ah, 2.5 Ah
Includes Battery
Battery Included
Number of Batteries Included
3
Impact Wrench - Manufacturing Model Number
2562-20
Wireless Tool Tracking
No
Charger Manufacturing Model Number
48-59-2401
Motor Type
Brushless
Power Source
Cordless
Impact Wrench - Fastening Torque
400 ft-lb
Battery Manufacturing Model Number
(2) 48-11-2450, 48-11-2425
Battery Platform
M12(TM)
Includes Case
Case Included
Tool Series
M12(TM)
Number of Chargers Included
1
Cordless Ratchet - Manufacturing Model Number
2567-20
Battery Chemistry
Li-Ion
Battery Series
M12(TM) REDLITHIUM(TM)
Power Drill - Manufacturing Model Number
3403-20
All Product Types Included
Drill/Driver, Impact Wrench, Ratchet

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, (1) 2.5 Ah, Number of Batteries Included 3, Battery Series M12(TM) REDLITHIUM(TM)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.