Zoro Homepage

M12 FUEL Compact Band Saw Kit

  • Mfr # 2529-21XC

  • Zoro # G500690401


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
12 V DC
Blade Length
30 9/16 in
Tool Weight
6.9 lb
Includes
Kit - XC Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2529-21XC
Zoro #
G500690401
UPC #
045242579372
Country of Origin
China

Dimensions

Blade Length
30 9/16 in
Cutting Length - Maximum
2 1/2 in
Cutting Diameter - Maximum
2 1/2 in
Cutting Width - Maximum
2 1/2 in

Description

M12 FUEL Compact Band Saw Kit utilizes POWERSTATE Brushless Motor and Constant Power Technology, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12 Sub-Compact Band Saw. The improved performance, lightweight design, one-handed capability, and increased capacity enhance your productivity while lowering fatigue. The compact, portable band saw is equipped with Jobsite Armor Technology, a proprietary composite material to better protect it from drops and debris and crush zone barriers that absorb impacts. A variable speed trigger and an LED work light provide maximum control. An integrated rafter hook allows for easy storage in-between cuts. The MILWAUKEE M12 FUEL Compact Band Saw is also compatible with the band saw reamer attachment (49-90-2029, sold separately), which easily attaches to the back of the tool, providing you with the ability to cut and ream with the same tool. This band saw kit includes (1) 12/14 TPI Extreme Metal Blade, (1) M12 REDLITHIUM XC4.0 batteries, (1) M12 Charger, and a contractor bag.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.