M12 FUEL Compact Band Saw Kit + M12 HIGH OUTPUT XC5.0 Battery Pack

  • Mfr # 2529-21XC, 48-11-2450

  • Zoro # G406439272


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Length
30 9/16 in
Tool Length
14 1/8 in
Tool Weight
6.9 lb
Includes
30 9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractor Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2529-21XC, 48-11-2450
Zoro #
G406439272
UPC #
045242579372
Country of Origin
China

Dimensions

Blade Length
30 9/16 in
Tool Length
14 1/8 in
Overall Length
14 1/8 in
Cutting Width - Maximum
2 1/2 in
Cutting Diameter - Maximum
2 1/2 in
Cutting Length - Maximum
2 1/2 in

Details

Voltage
12 V DC
Item
Band Saw Kit
Tool Weight
6.9 lb
Includes
30 9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractor Bag
Charger Replacement
2XKZ7
Battery Pack Replacement
38D764, 794JN6
Standards
UL Listed
Battery Capacity
4.0Ah; 5.0Ah
Drive Type
Direct Drive
Handle Type
D-Handle
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Charger Model
2XKZ7
Round Cutting Capacity
2 1/2 in
Charger Included
Yes
Dual Trigger
No
SFPM Range
0 to 570
Number of Speed Settings
Variable
Battery Series
M12(TM) REDLITHIUM(TM)
Rectangular Cutting Capacity
2 1/2 in x 2 1/2 in
Brushless Motor
Yes
Battery Model No.
38D764, 794JN6
Power Source
Cordless
Number of Batteries Included
2
Cutting Speed - Maximum
570 SFPM
Includes Dual Trigger
Dual Trigger Not Included
Cutting Speed - Minimum
0 SFPM
Charger Manufacturing Model Number
2XKZ7
Motor Type
Brushless
Battery Manufacturing Model Number
38D764, 794JN6
Includes Battery
Battery Included

Description

Band Saw Kit, Voltage 12 V DC, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Blade Length 30 9/16 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in, Number of Speed Settings Variable, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement 2XKZ7, Number of Batteries Included 2, Battery Capacity 4.0Ah; 5.0Ah, Battery Pack Replacement 38D764, 794JN6, Battery Series M12(TM) REDLITHIUM(TM), SFPM Range 0 to 570

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.