M12 FUEL Detail Sander + M12 Battery 2PK

  • Mfr # 2535-20, 48-11-2412

  • Zoro # G016209814


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product is Rechargeable
Tool Length
8 3/8 in
Tool Weight
2 lb
Includes
(3) 3 in 120 Grit Mesh Sanding Disc, (3) 3 in 180 Grit Mesh Sanding Disc, (3) 3 in 80 Grit Mesh Sanding Disc, Dust Bag, Holster, Sponge Interface Pad, Universal Hose Adapter
Included Charger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2535-20, 48-11-2412
Zoro #
G016209814
UPC #
045242844531
Country of Origin
Multiple

Dimensions

Tool Length
8 3/8 in
Maximum Disc Diameter
3 in
Orbit Size
3/32 in
Tool Height
5 1/2 in
Tool Width
2 7/8 in

Details

Item
Sander Kit
Green Environmental Attribute
Product is Rechargeable
Tool Weight
2 lb
Includes
(3) 3 in 120 Grit Mesh Sanding Disc, (3) 3 in 180 Grit Mesh Sanding Disc, (3) 3 in 80 Grit Mesh Sanding Disc, Dust Bag, Holster, Sponge Interface Pad, Universal Hose Adapter
Included Charger
No
Shop By
Hot Buys
Power Source
Cordless
Number of Batteries Included
2
Dust Collection Type Included
Dust Bag
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Motor Type
Brushless
Abrasive Mount Type
Hook and Loop
Battery Model Number
48-11-2412
Number of Vacuum Holes
1
Maximum Disc Speed
10,000 OPM
Tool Series
M12 FUEL(TM)
Disc Motion
Random Orbital
Bare Tool/Battery Included
Battery Included
Battery Platform
M12(TM)
Maximum Motor Speed
10,000 RPM
Number of Chargers Included
0

Description

Sander Kit, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 10,000 OPM, Voltage 12 V DC, Bare Tool/Battery Included Battery Included, Battery Platform M12(TM), Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Number of Vacuum Holes 1, Dust Collection Type Included Dust Bag, Battery Model Number 48-11-2412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.