M12 FUEL Die Grinder + HO XC5.0 Battery

  • Mfr # 2486-20, 48-11-2450

  • Zoro # G115890739


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding
Switch Type
Paddle
Standards
UL Listed
Brushless Motor
Yes
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2486-20, 48-11-2450
Zoro #
G115890739
UPC #
045242544370
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Collet Size
1/4 in

Details

Application
Grinding
Switch Type
Paddle
Standards
UL Listed
Brushless Motor
Yes
Voltage
12V
Battery Capacity
5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Features
20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories
Includes
(2) Wrenches
Tool Weight
1.2 lb
Item
Die Grinder and Battery
Dust Management
None
Brake Type
None
Safety Stop Mechanisms
None
Wireless Tool Tracking
No
Grip Style
Barrel Grip
Accessory Free Tool Change
No
Anti-Restart Technology
No
Speed Ranges
0 to 20,000 RPM
Number of Speed Settings
3
Battery Model No.
794JN6
Switch Function
Paddle, with Lock-On
Case Included
No
Dust Sealed Switch
No
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Anti-Kickback Clutch Type
None
Max. Speed
20,000 RPM
Safety Features
None
Grinder Orientation
Straight
Minimum Speed
0 RPM
Lock-Off Switch
Yes
Battery Series
HIGH OUTPUT(TM) XC
Charger Included
No
Tether Style
Tether Capable
Lock-On Switch
Yes
Power Source
Cordless

Description

Die Grinder Kit, Voltage 12V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 5.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Accessory Free Tool Change No, Collet Size 1/4 in, Speed Ranges 0 to 20,000 RPM, Minimum Speed 0 RPM, Number of Speed Settings 3, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Restart Technology No, Safety Stop Mechanisms None, Safety Features Lock-Off Switch, Lock-On Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.