M12 FUEL Die Grinder Kit+ M12 Grease Gun
Mfr # 2486-22, 2446-20
Zoro # G816129572
product price: $552.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Voltage
12 V DC
Includes Case
Case Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2486-22, 2446-20
Zoro #
G816129572
UPC #
045242544387
Country of Origin
Multiple
Details
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Item
Tool Combination Kit
Voltage
12 V DC
Includes Case
Case Included
Grease Gun - Manufacturing Model Number
2446-20
Other Tool and Accessory Manufacturing Model Number
2486-22
Wireless Tool Tracking
No
Motor Type
Brushless
Tool Series
M12 FUEL(TM)
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Power Source
Cordless
Other Tools and Accessories Included
Die Grinder, Grease Gun
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-2401
Includes Battery
Battery Included
Number of Batteries Included
2
All Product Types Included
Die Grinder, Grease Gun
Battery Manufacturing Model Number
(2) 48-11-2420
Battery Chemistry
Li-Ion
Description
Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.