M12 FUEL Die Grinder Kit+ M12 Grease Gun
Mfr # 3485-22, 2446-20
Zoro # G616129581
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Number of Tools
2
Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Wireless Tool Tracking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3485-22, 2446-20
Zoro #
G616129581
UPC #
045242877706
Country of Origin
Multiple
Details
Item
Tool Combination Kit
Number of Tools
2
Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Wireless Tool Tracking
No
Battery Platform
M12(TM)
Other Tools and Accessories Included
Die Grinder, Grease Gun
Other Tool and Accessory Manufacturing Model Number
3485-22
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Tool Series
M12 FUEL(TM)
All Product Types Included
Die Grinder, Grease Gun
Charger Manufacturing Model Number
48-59-2401
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Includes Battery
Battery Included
Grease Gun - Manufacturing Model Number
2446-20
Number of Batteries Included
2
Includes Case
Case Included
Power Source
Cordless
Description
Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.