Zoro Homepage

M12 FUEL Die Grinder Kit + M12 Inflator

  • Mfr # 2486-22, 2475-20

  • Zoro # G116129685


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Number of Tools
2
Battery Capacity
(2) 2.0 Ah
Green Environmental Attribute
Product is Rechargeable
Voltage
12 V DC
Charger Manufacturing Model Number
48-59-2401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2486-22, 2475-20
Zoro #
G116129685
UPC #
045242544387
Country of Origin
Multiple

Details

Number of Tools
2
Battery Capacity
(2) 2.0 Ah
Green Environmental Attribute
Product is Rechargeable
Voltage
12 V DC
Item
Tool Combination Kit
Charger Manufacturing Model Number
48-59-2401
Includes Battery
Battery Included
Number of Batteries Included
2
Tool Series
M12 FUEL(TM)
Other Tools and Accessories Included
Die Grinder, Inflator
Power Source
Cordless
All Product Types Included
Die Grinder, Inflator
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Other Tool and Accessory Manufacturing Model Number
2475-20, 2486-22
Includes Case
Case Included
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2420
Motor Type
Brushless
Battery Platform
M12(TM)

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.