M12 FUEL Die Grinder Kit + M12 Inflator
Mfr # 3485-22, 2475-20
Zoro # G116129708
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Number of Tools
2
Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3485-22, 2475-20
Zoro #
G116129708
UPC #
045242877706
Country of Origin
Multiple
Details
Number of Tools
2
Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Item
Tool Combination Kit
Power Source
Cordless
All Product Types Included
Die Grinder, Inflator
Motor Type
Brushless
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Die Grinder, Inflator
Tool Series
M12 FUEL(TM)
Number of Batteries Included
2
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Includes Case
Case Included
Battery Platform
M12(TM)
Other Tool and Accessory Manufacturing Model Number
2475-20, 3485-22
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Wireless Tool Tracking
No
Includes Battery
Battery Included
Charger Manufacturing Model Number
48-59-2401
Description
Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.