M12 FUEL Die Grinder Kit+M12 Flood Light

  • Mfr # 2486-22, 2367-20
  • Zoro # G622963414
product price: 
$
674.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
2
7 Combo Product Type
Flood Light
Power Source
Cordless
Handle Type
Barrel Grip
Battery Capacity
(2) 2.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2486-22, 2367-20
Zoro #
G622963414
UPC #
045242544387
Country of Origin
Multiple

Dimensions

Collet Size
1/4 in
Overall Length
2 3/16 in
For Wheel Dia.
2 in
Fits Chest Size
20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories
Length
2 3/16 in

Details

Item
Die Grinder Kit
Number of Batteries Included
2
7 Combo Product Type
Flood Light
Power Source
Cordless
Handle Type
Barrel Grip
Battery Capacity
(2) 2.0 Ah
Features
20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories
Battery Series
M12(TM) REDLITHIUM(TM)
Maximum Speed
20,000 RPM
Safety Features
Lock-Off Switch, Lock-On Switch
Battery Manufacturer Part Number
48-11-2420
Tether Style
Tether Capable
Voltage
12V DC
Tool Weight
1.2 lb
Number of Speed Settings
3
Brake Type
None
Switch Type
Paddle
Tool Series
M12 FUEL(TM)
Number of Chargers Included
1
Charger Manufacturer Part Number
48-59-2401
Accessory Free Tool Change
No
Application
Grinding
Includes
(2) Wrenches, Carrying Case

Description

Die Grinder Kit, Voltage 12V DC, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (2) 2.0 Ah, Brushless Motor Yes, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 2 in, Number of Speed Settings 3, Brake Type None, Anti-Kickback Clutch Type Not Applicable, Safety Features Lock-Off Switch, Lock-On Switch, Tether Style Tether Capable, Dust Management Not Applicable, Application Grinding

Ratings & reviews