
M12 FUEL Drill + Radio + Impact Wrench
Mfr # 3403-20,2951-20,2565-20
Zoro # G115364636
product price:Â $620.98
/ea
Free Shipping & Returns
Key Features
Battery Capacity
0
Number of Tools
3
Includes Case
Case Not Included
Number of Batteries Included
0
Other Tools and Accessories Included
Radio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3403-20,2951-20,2565-20
Zoro #
G115364636
UPC #
045242637287
Country of Origin
Multiple
Dimensions
Impact Wrench - Drive Size
1/2 in
Power Drill - Chuck Size
1/2 in
Details
Battery Capacity
0
Number of Tools
3
Item
Drill, Radio, Impact Wrench
Includes Case
Case Not Included
Number of Batteries Included
0
Other Tools and Accessories Included
Radio
Battery Chemistry
Li-Ion
All Product Types Included
Drill, Impact Wrench
Tool Series
M12 FUEL(TM), M12(TM)
Impact Wrench - Fastening Torque
220 ft-lb
Power Source
Cordless
Wireless Tool Tracking
No
Description
Drill, Radio, Impact Wrench, Power Source Cordless, Number of Tools 3, Battery Capacity 0, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.