Shop MILWAUKEE TOOL
See all product information
Create Account
M12 FUEL Drill/Driver Kit + M12 Inflator
- Mfr # 3404-22, 2475-20
- Zoro # G522961794
product price:Â
$
450.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
M12(TM)
Voltage
12 V DC
All Product Types Included
Hammer Drill, Inflator
Number of Batteries Included
2
Tool Series
M12(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3404-22, 2475-20
- Zoro #
- G522961794
- UPC #
- 045242637317
- Country of Origin
- Multiple
Details
- Battery Platform
- M12(TM)
- Voltage
- 12 V DC
- All Product Types Included
- Hammer Drill, Inflator
- Item
- Tool Combination Kit
- Number of Batteries Included
- 2
- Tool Series
- M12(TM)
- Number of Tools
- 2
Description
Tool Combination Kit, Voltage 12 V DC, Number of Tools 2, Number of Batteries Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.