Zoro Homepage

M12 FUEL Drill/Driver Kit+M12 Battery2PK

  • Mfr # 2505-22, 48-11-2412

  • Zoro # G516209796


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 3/8 in Metal Chuck Attachment, (1) Belt Clip, (1) Contractor Bag, (1) Offset Attachment, (1) Right Angle Attachement
Chuck Size
3/8 in
Handle Type
Pistol Grip
Battery Capacity
(2) 2.0 Ah, (2) 3.0 Ah
Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505-22, 48-11-2412
Zoro #
G516209796
UPC #
045242541232
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Width
1 3/4 in
Overall Length
5 1/8 in
Overall Height
7 in

Details

Item
Drill/Driver Kit
Includes
(1) 3/8 in Metal Chuck Attachment, (1) Belt Clip, (1) Contractor Bag, (1) Offset Attachment, (1) Right Angle Attachement
Handle Type
Pistol Grip
Battery Capacity
(2) 2.0 Ah, (2) 3.0 Ah
Voltage
12 V DC
Green Environmental Attribute
Product is Rechargeable
Tool Weight
2 lb
Shop By
Hot Buys
Drilling Capacity in Wood
1 in
Speed Control
Variable
Battery Platform
M12(TM)
Tool Series
M12 FUEL(TM)
Clutch Settings
16
Built-In Light Type
Individual Light(s)
Chuck Material
Metal
Charger Manufacturing Model Number
48-59-1812
Chuck Type
Keyless
Number of Batteries Included
4
Drilling Capacity in Steel
3/8 in
Power Source
Cordless
Battery Chemistry
Li-Ion
Battery Series
M12(TM) REDLITHIUM(TM)
Speed - Maximum
1,600 RPM
Motor Type
Brushless
Includes Battery
Battery Included
Throttle Type
Trigger
Number of Chargers Included
1
Number of Speed Settings
2
Torque - Maximum
300 in-lb
Switch Type
Trigger
Torque - Minimum
0 in-lb
7 Combo Manufacturing Model Number
2505-22, 48-11-2412
Reversible
Reversible
Product Type
General Purpose
Speed - Minimum
400 RPM
Wireless Tool Tracking
No
Battery Manufacturing Model Number
48-11-2412, 48-11-2420
Cordless Drill Class
Interchangeable Chuck

Description

Drill/Driver Kit, Voltage 12 V DC, Battery Capacity (2) 2.0 Ah, (2) 3.0 Ah, Chuck Size 3/8 in, Handle Type Pistol Grip, Tool Weight 2 lb, Includes (1) 3/8 in Metal Chuck Attachment, (1) Belt Clip, (1) Contractor Bag, (1) Offset Attachment, (1) Right Angle Attachement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.