Zoro Homepage

M12 FUEL HACKZALL Kit + Oscillating Tool

  • Mfr # 2520-21XC,2526-20

  • Zoro # G915364645


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
4.0Ah
Number of Tools
2
Impact Wrench - Drive Size
1/2 in
Impact Wrench - Fastening Torque
220 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-21XC,2526-20
Zoro #
G915364645
UPC #
045242318834
Country of Origin
Multiple

Dimensions

Impact Wrench - Drive Size
1/2 in

Details

Voltage
12 V DC
Battery Capacity
4.0Ah
Number of Tools
2
Item
Saw and Oscillating Tool Kit
Impact Wrench - Fastening Torque
220 ft-lb
Power Source
Cordless
All Product Types Included
Impact Wrench, Reciprocating Saw
Includes Case
Case Included
Reciprocating Saw - Tool Style
Compact
Battery Chemistry
Li-Ion
Number of Batteries Included
1
Tool Series
M12 FUEL(TM)
Wireless Tool Tracking
No

Description

Saw and Oscillating Tool Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 4.0Ah, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.