M12 FUEL HACKZALL, M12 HOCP2.5 Battery
Mfr # 2520-20, 48-11-2425
Zoro # G507964079
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
3,000
Adjustable Shoe
No
Stroke Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2520-20, 48-11-2425
Zoro #
G507964079
UPC #
045242318827
Country of Origin
China
Dimensions
Stroke Length
5/8 in
Details
Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
3,000
Adjustable Shoe
No
Stroke Type
Straight
Brushless Motor
Yes
Application
General Purpose
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Tool Style
Compact
Battery Capacity
2.5 Ah
Includes Battery
Battery Included
Stroke Rate - Maximum
3,000
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Not Adjustable
Description
Reciprocating Saw Kit, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Stroke Length 5/8 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 12 V DC, Battery Capacity 2.5 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.