Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL HACKZALL Recip Saw Kit + M12 Compact Battery 2-Pack

  • Mfr # 2520-21XC, 48-11-2411

  • Zoro # G4612411


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, LED Light, QUIK-LOK(TM) Universal Blade Clamp, One-Handed, Compact Design, Dual Gear Counter Balance to Reduce Vibration
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-21XC, 48-11-2411
Zoro #
G4612411
UPC #
045242318834
Country of Origin
Multiple

Dimensions

Stroke Length
5/8 in
Tool Length
13 1/4 in
Length of Stroke
5/8"
Overall Length
13 1/4 in

Details

Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
3,000
Features
Brushless Motor, LED Light, QUIK-LOK(TM) Universal Blade Clamp, One-Handed, Compact Design, Dual Gear Counter Balance to Reduce Vibration
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.1 lb
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Series
M12 FUEL
Application
General Purpose
Included Charger
2XKZ7
Handle Type
Pistol Grip
Battery Capacity
(1) 4.0 Ah, (2) 1.5 Ah
Strokes per Minute
0 to 3000
Battery Pack Replacement
38D764
Charger Replacement
2XKZ7
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Includes
M12 FUEL(TM) HACKZALL(TM) Recip Saw, M12 REDLITHIUM(TM) XC 4.0 Battery, (2) M12(TM) REDLITHIUM(TM) CP1.5 Battery Pack, M12 Lithium Ion Charger, Contractor Bag, Multi-Material Blade
Blade Type
1/2 in Universal Tang
Cordless Tool Battery Type
Li-Ion
Cutting Action
Straight
Battery Included
38D764
Shoe Design
Fixed
Brushless Motor
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Style
Compact
Wireless Tool Tracking
No
Shoe Material
Reinforced Nylon
Vibration Reduction
Yes
Min. Strokes per Minute
0
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Charger Included
Yes
Case Included
Yes
Variable Speed
Yes
Pivoting Head
No
Number of Batteries Included
3
Includes Case
Case Included
Stroke Rate - Maximum
3,000
Includes Pivoting Head
Pivoting Head Not Included
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Not Adjustable
Stroke Rate - Minimum
0
Speed Control
Variable
Includes Vibration Reduction
Vibration Reduction Included
Includes Battery
Battery Included

Description

Reciprocating Saw Kit, Cordless, Series M12 FUEL, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Reinforced Nylon, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 1/4 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.