M12 FUEL HACKZALL Recip Saw Kit + M12 HIGH OUTPUT XC5.0 Battery Pack

  • Mfr # 2520-21XC, 48-11-2450

  • Zoro # G006439207


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK Universal Blade Clamp
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2520-21XC, 48-11-2450
Zoro #
G006439207
UPC #
045242318834
Country of Origin
China

Dimensions

Stroke Length
5/8 in
Tool Length
13 1/4 in
Overall Length
13 1/4 in

Details

Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
3,000
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK Universal Blade Clamp
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.1 lb
Brushless Motor
Yes
Standards
UL Listed
Handle Type
Pistol Grip
Application
General Purpose
Tool Style
Compact
Vibration Reduction
Yes
Blade Clamp Type
Lever Lock
Battery Capacity
4 Ah, 5 Ah
Includes
Contractor Bag, M12 FUEL HACKZALL Reciprocating Saw, (1) Charger, M12 REDLITHIUM XC 4.0 Battery, M12 REDLITHIUM(TM) XC5.0 Battery, Multi-Material Blade
Blade Type
1/2" Universal Tang
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Battery Series
M12(TM) REDLITHIUM(TM)
Shoe Material
Reinforced Nylon
Variable Speed
Yes
Number of Batteries Included
2
Case Included
Yes
Blade Shank Type
Universal
Wireless Tool Tracking
No
Charger Included
Yes
Pivoting Head
No
Battery Model No.
38D764; 38D764
Min. Strokes per Minute
3,000
Charger Model
2XKZ7
Motor Type
Brushless
Charger Manufacturing Model Number
2XKZ7
Includes Adjustable Shoe
Shoe Not Adjustable
Includes Case
Case Included
Includes Pivoting Head
Pivoting Head Not Included
Battery Manufacturing Model Number
38D764
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Maximum
3,000
Includes Battery
Battery Included
Stroke Rate - Minimum
3,000
Speed Control
Variable

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Reinforced Nylon, Blade Clamp Type Lever Lock, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 3,000, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 1/4 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.