M12 FUEL HACKZALL Recip Saw Kit + M12 Spot Light

  • Mfr # 2520-21XC, 2353-20

  • Zoro # G2613173


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Tool Weight
4.1 lb
Includes
Multi-Material Blade
Handle Type
Pistol Grip
Tool Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-21XC, 2353-20
Zoro #
G2613173
UPC #
00045242318834
Country of Origin
China

Dimensions

Tool Length
13 1/4 in
Length of Stroke
5/8"
Stroke Length
5/8 in
Overall Length
13 1/4 in

Details

Item
Reciprocating Saw Kit
Voltage
12 V DC
Tool Weight
4.1 lb
Includes
Multi-Material Blade
Handle Type
Pistol Grip
Features
Brushless Motor, LED Light, QUIK-LOK(TM) Universal Blade Clamp, One-Handed, Compact Design, Dual Gear Counter Balance to Reduce Vibration
Included Charger
2XKZ7
Strokes per Minute
0 to 3000
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Battery Included
38D764
Corded/Cordless
Cordless
No Load Strokes/Minute
0 to 3000
Brushless Motor
Yes
Cutting Action
Straight
Series
M12 FUEL
Battery Capacity
(1) 4 Ah
Battery Pack Replacement
38D764
Cordless Tool Battery Type
Li-Ion
Shoe Design
Fixed
Blade Type
1/2 in Universal Tang
Application
General Purpose
Adjustable Shoe
No
Speed Control
Variable
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger, (1) Light
Number of Batteries Included
1
Vibration Reduction
Yes
Max. Strokes per Minute
3,000
Tool Style
Compact
Variable Speed
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Shoe Material
Reinforced Nylon
Min. Strokes per Minute
0
Power Source
Cordless
Charger Included
Yes
Wireless Tool Tracking
No
Pivoting Head
No
Stroke Type
Straight
Battery Type
Li-Ion
Includes Adjustable Shoe
Shoe Not Adjustable
Includes Battery
Battery Included
Stroke Rate - Minimum
0
Includes Pivoting Head
Pivoting Head Not Included
Includes Vibration Reduction
Vibration Reduction Included
Motor Type
Brushless
Stroke Rate - Maximum
3,000

Description

Reciprocating Saw Kit, Cordless, Series M12 FUEL, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Reinforced Nylon, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 1/4 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, (1) Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.