M12 FUEL HACKZALL Recip Saw Kit + M12 XC6.0 Battery

  • Mfr # 2520-21XC, 48-11-2460

  • Zoro # G9662407


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
3,000
Features
M12 FUEL HACKZALL Recip Saw, M12 REDLITHIUM XC 4.0 Battery, M12 REDLITHIUM XC6.0 Battery, M12 Lithium Ion Charger, Contractor Bag, Multi-Material Blade
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2520-21XC, 48-11-2460
Zoro #
G9662407
UPC #
045242318834
Country of Origin
China

Dimensions

Stroke Length
5/8 in
Tool Length
13 1/4 in
Overall Length
13 1/4 in

Details

Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
3,000
Features
M12 FUEL HACKZALL Recip Saw, M12 REDLITHIUM XC 4.0 Battery, M12 REDLITHIUM XC6.0 Battery, M12 Lithium Ion Charger, Contractor Bag, Multi-Material Blade
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.1 lb
Blade Type
1/2 in Universal Tang
Corded/Banded
Cordless
Includes
Contractor Bag, Multi-Material Blade
Series
M12 FUEL
Cordless Tool Battery Type
Li-Ion
Cutting Action
Straight
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(2) 4.0 Ah
Handle Type
Pistol Grip
Motor Type
Brushless
Application
General Purpose
Brushless Motor
Yes
Vibration Reduction
Yes
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Shoe Material
Reinforced Nylon
Charger Included
Yes
Tool Style
Compact
Wireless Tool Tracking
No
Battery Series
M12(TM) REDLITHIUM(TM)
Min. Strokes per Minute
0
Variable Speed
Yes
Pivoting Head
No
Includes Battery
Battery Included
Stroke Rate - Maximum
3,000
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Not Included
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Minimum
0
Includes Adjustable Shoe
Shoe Not Adjustable

Description

Reciprocating Saw Kit, Cordless, Series M12 FUEL, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Reinforced Nylon, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 1/4 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.