M12 FUEL Impact Driver +HO CP2.5 Battery
Mfr # 3453-20, 48-11-2425
Zoro # G515890865
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
(1) 2.5 Ah
Number of Batteries Included
1
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3453-20, 48-11-2425
Zoro #
G515890865
UPC #
045242616558
Country of Origin
Multiple
Dimensions
Drive Size
1/4 in
Overall Length
5 in
Chuck Size
1/4 in
Description
Impact Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Clutch Style Quick Change, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.