M12 FUEL Impact Driver Kit +M12 Inflator
- Mfr # 3453-22, 2475-20
- Zoro # G622964015
product price:Â
$
434.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
M12(TM)
Voltage
12 V DC
Tool Series
M12(TM)
Number of Batteries Included
2
All Product Types Included
Impact Driver, Inflator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3453-22, 2475-20
- Zoro #
- G622964015
- UPC #
- 045242616565
- Country of Origin
- Multiple
Details
- Battery Platform
- M12(TM)
- Item
- Tool Combination Kit
- Voltage
- 12 V DC
- Tool Series
- M12(TM)
- Number of Batteries Included
- 2
- All Product Types Included
- Impact Driver, Inflator
- Number of Tools
- 2
Description
Tool Combination Kit, Voltage 12 V DC, Number of Tools 2, Number of Batteries Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.