M12 FUEL Impact Wrench + HO 5.0 Battery

  • Mfr # 2563-22, 48-11-2450

  • Zoro # G216129752


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(2) 5.0 Ah, (1) 2.5 Ah
Number of Batteries Included
3
Power Source
Cordless
Fastening Torque
400 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-22, 48-11-2450
Zoro #
G216129752
UPC #
045242804597
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in

Details

Voltage
12 V DC
Battery Capacity
(2) 5.0 Ah, (1) 2.5 Ah
Number of Batteries Included
3
Power Source
Cordless
Fastening Torque
400 ft-lb
Wireless Tool Tracking
No
Breakaway Torque
550 ft-lb
Impact Rated
Impact Rated
Retainer Type
Friction Ring
Standards
UL Listed
Handle Type
Pistol Grip
Clutch Style
Impact
Drive Type
Standard
Includes
(1) Charger, (3) Batteries
Battery Platform
M12(TM)
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Drive Shape
Square
Battery Series
M12(TM) REDLITHIUM(TM)
Built-In Light Type
Individual Light(s)
Includes Case
Case Included
Anvil Style
Standard
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-2401
Battery Manufacturing Model Number
48-11-2450, 48-11-2425
Tool Series
M12 FUEL(TM)
Green Environmental Attribute
Product is Rechargeable
Speed Control
Variable
Torque - Maximum
6,600 in-lb
No Load Speed
3,000 RPM

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, (1) 2.5 Ah, Clutch Style Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.