M12 FUEL Impact Wrench + HO 5.0 Battery
Mfr # 2564-22, 48-11-2450
Zoro # G316129560
product price:Â $528.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(1) 5 Ah, (2) 2.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2564-22, 48-11-2450
Zoro #
G316129560
UPC #
045242559022
Country of Origin
China
Dimensions
Drive Size
3/8 in
Overall Length
14 1/8 in
Head Width
2 1/4 in
Description
Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Right Angle, Battery Capacity (1) 5 Ah, (2) 2.0 Ah, Clutch Style Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.