M12 FUEL Impact Wrench + HO 5.0 Battery

  • Mfr # 2565-22, 48-11-2450

  • Zoro # G816129732


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Battery Capacity
(1) 5 Ah, (2) 2.0 Ah
Number of Batteries Included
3
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2565-22, 48-11-2450
Zoro #
G816129732
UPC #
045242559046
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
12 1/4 in
Head Width
2 3/8 in
Head Length
2 7/8 in

Details

Voltage
12 V DC
Battery Capacity
(1) 5 Ah, (2) 2.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Fastening Torque
220 ft-lb
Clutch Style
Impact
Retainer Type
Friction Ring
Breakaway Torque
220 ft-lb
Drive Type
Standard
Handle Type
Right Angle
Tool Weight
2.86 lb
Motor Type
Brushless
Tool Series
M12 FUEL(TM)
Number of Chargers Included
1
Green Environmental Attribute
Product is Rechargeable
No Load Speed
3,000 RPM
Battery Manufacturing Model Number
48-11-2420, 48-11-2450
Battery Series
M12(TM) REDLITHIUM(TM)
Torque - Maximum
220 ft-lb
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Speed Control
Variable
Charger Manufacturing Model Number
48-59-2401
Anvil Style
Standard
Battery Platform
M12(TM)
Drive Shape
Square
Includes Case
Case Included

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Right Angle, Battery Capacity (1) 5 Ah, (2) 2.0 Ah, Tool Weight 2.86 lb, Clutch Style Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.